Skip to content Skip to navigation menu
PBC LinearFLS08S

FLS08S

Simplicity® Self-Lubricated Linear Bearing
Item #104306778
  • .50" Precision Bore
  • FrelonGold Lined
  • Stainless Steel
  • Standard Inch Series Linear Bearing w/Seal One End
PBC LinearFLS08S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .50" Precision Bore
  • FrelonGold Lined
  • Stainless Steel
  • Standard Inch Series Linear Bearing w/Seal One End
Distance Between O-Rings 1/4 in
O-Ring Groove Diameter 0.712 in
O.D. 0.875 in
Type of Bearing Self-Lubricating
Corrosion Resistant Yes
Maximum PV 10,000
Bearing Liner Material FrelonGold®
Seal Material Polymod®
Retaining Ring Groove Width 0.048 in
Length 1 1/4 in
Distance Between Retaining Rings 0.875 in
Inch/Metric Inch
Static Load Rating [Max] 975 lbf
Seals One End
Accuracy Class Precision
Trunion Type N/A
Effective Surface Area 0.65 in2
O-Ring Part No. 2-113
O-Ring Groove Width 0.125 in
Shaft Dia. 0.5 in
Material Stainless Steel, Frelon Lining
Self Aligning No
Recommended Shafting Class L
Preload Yes
Style of Bearing Closed
Retaining Ring Part No. N 5100-87
Retaining Ring Groove Diameter 0.82 in
Weight 0.041 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison