Skip to content Skip to navigation menu
PBC LinearFLS40

FLS40

Standard Inch Series Self-Lubricated Linear Bearing
Item #104308625
  • 2 1/2" Shaft Diameter
  • Stainless Steel Housing
  • FrelonGold® Liner
  • Self-Lubricating (Closed) Linear Bearing w/o Seals
PBC LinearFLS40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2" Shaft Diameter
  • Stainless Steel Housing
  • FrelonGold® Liner
  • Self-Lubricating (Closed) Linear Bearing w/o Seals
Corrosion Resistant Yes
Retaining Ring Groove Width 0.123 in
Accuracy Class Precision
Style of Bearing Closed
Material Stainless Steel, Frelon Lining
Length 5 in
Effective Surface Area 13 in2
Maximum PV 20,000
Inch/Metric Inch
O-Ring Part No. 2-340
Type of Bearing Self-Lubricating
Self Aligning No
Recommended Shafting Class L
O-Ring Groove Diameter 3.408 in
Seal Material N/A
Retaining Ring Groove Diameter 3.553 in
Seals None
Distance Between Retaining Rings 3.75 in
O.D. 3.75 in
O-Ring Groove Width 0.25 in
Trunion Type N/A
Bearing Liner Material FrelonGold®
Static Load Rating [Max] 39000 lb/in
Shaft Dia. 2.5 in
Preload Yes
Distance Between O-Rings 1 1/4 in
Retaining Ring Part No. N5100-375
Weight 2.82 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison