- .750" Precision Bore
- FrelonGold Lined
- Stainless Steel
- Standard Inch Series
- Open Linear Bearing
| Slot Opening - Angle | 60 ° |
| O.D. | 1.25 in |
| Material | Stainless Steel, Frelon Lining |
| Type of Bearing | Self-Lubricating |
| Bearing Liner Material | FrelonGold® |
| Corrosion Resistant | Yes |
| Length | 1 5/8 in |
| Accuracy Class | Precision |
| Effective Surface Area | 1.27 in2 |
| Trunion Type | N/A |
| O-Ring Groove Diameter | 1.087 in |
| Maximum PV | 20,000 |
| Distance Between Retaining Rings | 1.062 in |
| Retaining Ring Groove Width | 0.058 in |
| Preload | Yes |
| O-Ring Groove Width | 0.125 in |
| Retaining Hole 1 Diameter | 0.136 in |
| Self Aligning | No |
| Static Load Rating [Max] | 3810 lbf |
| Style of Bearing | Open |
| Distance Between O-Rings | 0.312 in |
| Retaining Ring Part No. | N 5100-125 |
| Retaining Ring Groove Diameter | 1.177 in |
| Recommended Shafting Class | L |
| Seals | None |
| Inch/Metric | Inch |
| Retaining Hole 1 Location | 1/8 in |
| Seal Material | N/A |
| O-Ring Part No. | 2-119 |
| Slot Opening - Width | 0.438 in |
| Shaft Dia. | 0.75 in |
| Weight | 0.109 LB |

