Skip to content Skip to navigation menu
PBC LinearFLSN24D

FLSN24D

Standard Inch Series Self-Lubricated Linear Bearing
Item #104308223
  • 1 1/2" Shaft Diameter
  • Stainless Steel Housing
  • FrelonGold® Liner
  • Self-Lubricating (Open) Linear Bearing w/Seals Both Ends
PBC LinearFLSN24D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Shaft Diameter
  • Stainless Steel Housing
  • FrelonGold® Liner
  • Self-Lubricating (Open) Linear Bearing w/Seals Both Ends
Material Stainless Steel, Frelon Lining
Effective Surface Area 4.7 in2
Retaining Ring Groove Width 0.089 in
Accuracy Class Precision
Seals Both Ends
Preload Yes
Bearing Liner Material FrelonGold®
Self Aligning No
O-Ring Groove Width 0.162 in
Retaining Ring Groove Diameter 2.241 in
Trunion Type N/A
Slot Opening - Angle 60 °
Recommended Shafting Class L
O.D. 2.38 in
Shaft Dia. 1.5 in
O-Ring Part No. 2-225
Corrosion Resistant Yes
Style of Bearing Open
Static Load Rating [Max] 14100 lb/in
Seal Material Polymod®
Maximum PV 20,000
Distance Between Retaining Rings 2.25 in
Length 3 in
Retaining Ring Part No. N5100-237
Distance Between O-Rings 3/4 in
Slot Opening - Width 0.75 in
Inch/Metric Inch
Type of Bearing Self-Lubricating
O-Ring Groove Diameter 2.152 in
Weight 0.73 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison