- 50 mm Compensated Bore
- FrelonGOLD Lined ISO Metric Linear Bearing
| Distance Between Retaining Rings | 72 mm |
| Distance Between O-Rings | N/A |
| Self Aligning | No |
| Shaft Dia. | 50 mm |
| Seals | None |
| Accuracy Class | Precision |
| Retaining Ring Groove Diameter | 72 mm |
| Seal Material | N/A |
| Type of Bearing | Self-Lubricating |
| O-Ring Part No. | 69 x 3.5 |
| Length Thru Mounting Hole | N/A |
| Trunion Type | N/A |
| Static Load Rating [Max] | 10500 lbf |
| Inch/Metric | European Standard |
| Material | Aluminum, Frelon Lining |
| Preload | No |
| Dynamic Load Rating | 3e-037 lbf |
| Maximum PV | 430 |
| Retaining Ring Groove Width | 2.7 mm |
| Effective Surface Area | 50 cm2 |
| Recommended Shafting Class | M |
| Length | 100.000 mm |
| Style of Bearing | Closed |
| Center to Shaft | N/A |
| Mounting Hole Size | N/A |
| Corrosion Resistant | Yes |
| Bearing Liner Material | FrelonGold® |
| O.D. | 75 mm |
| Weight | 1.384 LB |

