- 1" Nominal dia
- L Class
- 204" Long
- Alloy Steel
- Standard Finish
| Material | Alloy Steel |
| Shaft Dia. | 1 in |
| Diameter Tolerance [Max] | 0.9990 in |
| Nominal Size | 1 in |
| Length | 204 in |
| Hardness Depth | 0.08 in |
| Shaft Dia. [Max] | 0.9995 in |
| Hardened | Yes |
| Shaft Dia. [Min] | 0.999 in |
| Class | L |
| Diameter Tolerance [Min] | 0.9995 in |
| Weight per Inch | 0.222 lb |
| Finish | Standard |
| Random Length | Yes |
| Weight | 0.222 LB |

