- 3/16" Nominal dia
- L Class
- 22" Long
- Alloy Steel
- Standard Finish
| Nominal Size | 3/16 in |
| Material | Alloy Steel |
| Class | L |
| Length | 22 in |
| Shaft Dia. | 0.1875 in |
| Random Length | Yes |
| Shaft Dia. [Max] | 0.1865 in |
| Shaft Dia. [Min] | 0.187 in |
| Finish | Standard |
| Hardened | Yes |
| Hardness Depth | 0.027 in |
| Weight per Inch | 0.008 lb |
| Weight | 0.18 LB |

