- 3/4" Nominal Diameter
- 2.812" Overall Length
- 1 1/8" Pilot Diameter
- Die Bushing
- w/Oil Grooves, Thru Hole and Internal Felt Wick
| Outside Dia. | 1.3 in |
| Corrosion Resistant | No |
| Flange Thickness | 0.188 in |
| Length to Flange | 0.812 in |
| Length to Flange1 | 2 in |
| Recommended Shafting Class | D |
| Bolt Hole Size | 5/16 in |
| Material | Steel |
| Shaft Dia. | 0.75 in |
| Pilot Diameter [Min] | 1.1245 in |
| Pilot Diameter [Max] | 1.125 in |
| Inch/Metric | Inch |
| Clamping Dia. [Min] | 1.012 in |
| Overall Length | 2.812 in |
| Lubrication | Oil Grooves, Thru Hole and Internal Felt Wick |
| Weight | 0.63 LB |

