- 80.000 mm Nominal Diameter
- 150.000 mm Overall Length
- 100.0000 mm Pilot Diameter
- Die Bushing
- w/Oil Grooves, Thru Hole and Internal Felt Wick
| Shaft Dia. | 80 mm |
| Length to Flange1 | 102 mm |
| Clamping Dia. [Min] | 106 mm |
| Overall Length | 150 mm |
| Pilot Diameter [Min] | 99.965 mm |
| Lubrication | Oil Grooves, Thru Hole and Internal Felt Wick |
| Bolt Hole Size | 5/16 in |
| Material | Steel |
| Inch/Metric | Metric |
| Pilot Diameter [Max] | 100 mm |
| Length to Flange | 48 mm |
| Recommended Shafting Class | D |
| Corrosion Resistant | No |
| Flange Thickness | 5 mm |
| Outside Dia. | 111 mm |
| Weight | 10.5 LB |

