PBC Linear
PM20C
Simplicity® European Standard Series Self-Lubricated Linear Bearing Pillow Block
Item #101448770
- 20 mm Compensated ID
- FrelonGOLD Lined
- ISO Metric Bearing
- Pillow Block Assembly
| Seal Material | None |
| Center Distance | 30 mm |
| Static Load Rating [Max] | 1890 lbf |
| Length Bolt Center [Max] | 32.15 mm |
| Pillow Block Type | Single Bearing Version |
| Flange Thickness | N/A |
| Length Bolt Center [Min] | 31.85 mm |
| Overall Length | 54 mm |
| Bearing Insert | FMC20 |
| Width Bolt Center [Min] | 44.850 mm |
| Width Bolt Center [Max] | 45.150 mm |
| Center Distance Tolerance Plus | 0.013 mm |
| Body Height | 50 mm |
| Bolt Hole Size | 9 mm |
| Center Distance Tolerance Minus | 0.013 mm |
| Length Bolt Center | 32 mm |
| Load Capacity | 945 lbs |
| Seals | None |
| Body Width | 60 mm |
| Overall Height | 50 mm |
| Bore Type | Fixed Diameter |
| Self Aligning | No |
| Type of Bearing | Self-Lubricating (Closed) |
| Dynamic Load Rating | N/A |
| Preload | No |
| Bolt Size | M8 |
| Shaft Dia. | 20 mm |
| Overall Width | 60 mm |
| Width At Base | 60 mm |
| Bearing Liner Material | Frelon |
| Inch/Metric | European Metric (ISO) |
| Weight | 0.725 LB |
