PBC Linear
PM30C
Simplicity® European Standard Series Self-Lubricated Linear Bearing Pillow Block
Item #101450215
- 30 mm Compensated ID
- FrelonGOLD Lined
- ISO Metric Bearing
- Pillow Block Assembly
| Bearing Liner Material | Frelon |
| Center Distance Tolerance Plus | 0.013 mm |
| Inch/Metric | European Metric (ISO) |
| Bearing Insert | FMC30 |
| Width Bolt Center [Min] | 67.850 mm |
| Length Bolt Center [Max] | 45.15 mm |
| Self Aligning | No |
| Overall Height | 71 mm |
| Bore Type | Fixed Diameter |
| Flange Thickness | N/A |
| Length Bolt Center | 45 mm |
| Width At Base | 87 mm |
| Width Bolt Center [Max] | 68.150 mm |
| Body Width | 87 mm |
| Body Height | 71 mm |
| Preload | No |
| Pillow Block Type | Single Bearing Version |
| Shaft Dia. | 30 mm |
| Dynamic Load Rating | N/A |
| Type of Bearing | Self-Lubricating (Closed) |
| Length Bolt Center [Min] | 44.85 mm |
| Seals | None |
| Load Capacity | 2142 lbs |
| Overall Width | 87 mm |
| Static Load Rating [Max] | 4284 lbf |
| Center Distance Tolerance Minus | 0.013 mm |
| Bolt Size | M10 |
| Seal Material | None |
| Overall Length | 79 mm |
| Bolt Hole Size | 11 mm |
| Center Distance | 43.5 mm |
| Weight | 2.249 LB |
