PBC Linear
PM50
Simplicity® European Standard Series Self-Lubricated Linear Bearing Pillow Block
Item #104306346
- 50mm Precision ID
- FrelonGOLD Lined
- ISO Metric Bearing
- Pillow Block Assembly
| Bolt Hole Size | 17 mm |
| Self Aligning | No |
| Width Bolt Center [Max] | 108.150 mm |
| Bore Type | Fixed Diameter |
| Body Height | 105 mm |
| Width Bolt Center [Min] | 107.850 mm |
| Bolt Size | M16 |
| Seals | None |
| Length Bolt Center [Max] | 50.15 mm |
| Pillow Block Type | Single Bearing Version |
| Bearing Liner Material | Frelon |
| Load Capacity | 5250 lbs |
| Width At Base | 32 mm |
| Overall Height | 105 mm |
| Length Bolt Center | 50 mm |
| Inch/Metric | European Metric (ISO) |
| Overall Length | 113 mm |
| Overall Width | 132 mm |
| Body Width | 32 mm |
| Flange Thickness | N/A |
| Dynamic Load Rating | N/A |
| Static Load Rating [Max] | 10500 lbf |
| Seal Material | None |
| Type of Bearing | Self-Lubricating (Closed) |
| Shaft Dia. | 50 mm |
| Bearing Insert | FM50 |
| Center Distance Tolerance Minus | 0.013 mm |
| Preload | Yes |
| Length Bolt Center [Min] | 49.85 mm |
| Center Distance | 66 mm |
| Center Distance Tolerance Plus | 0.013 mm |
| Weight | 6.986 LB |
