PBC Linear
PMN25
Simplicity® European Standard Series Self-Lubricated Linear Bearing Pillow Block
Item #100736223
- 25 mm Precision ID
- FrelonGOLD Lined
- ISO Metric Open Bearing
- Pillow Block Assembly
| Width At Base | 78 mm |
| Length Bolt Center | 40 mm |
| Bolt Hole Size | 11 mm |
| Shaft Dia. | 25 mm |
| Overall Length | 67 mm |
| Flange Thickness | N/A |
| Bearing Liner Material | Frelon |
| Self Aligning | No |
| Bearing Insert | FMN25 |
| Bore Type | Fixed Diameter |
| Overall Height | 51 mm |
| Type of Bearing | Self-Lubricating (Open) |
| Inch/Metric | European Metric (ISO) |
| Pillow Block Type | Single Bearing Version |
| Body Width | 78 mm |
| Length Bolt Center [Min] | 39.85 mm |
| Body Height | 51 mm |
| Width Bolt Center [Max] | 60.150 mm |
| Center Distance Tolerance Plus | 0.013 mm |
| Static Load Rating [Max] | 3046 lbf |
| Load Capacity | 1523 lbs |
| Length Bolt Center [Max] | 40.15 mm |
| Seals | None |
| Width Bolt Center [Min] | 59.850 mm |
| Seal Material | None |
| Dynamic Load Rating | N/A |
| Bolt Size | M10 |
| Center Distance Tolerance Minus | 0.013 mm |
| Center Distance | 39 mm |
| Slot Opening - Angle | 60 ° |
| Overall Width | 78 mm |
| Preload | Yes |
| Weight | 1.182 LB |
