- Linear Bushing
- Flanged
- 3/16" ID x 5/16" OD x 1/4" Long
- Aluminum w/ FrelonGold® Liner
| Flange | Yes |
| Length | 1/4 in |
| Static Load Rating [Max] | 65 lbf |
| Bearing Liner Material | FrelonGold® |
| Flange O.D. [Max] | 0.437 in |
| I.D. | 3/16 in |
| Inch/Metric | Inch |
| Outside Dia. | 0.3125 in |
| Flange Width [Max] | 0.0625 in |
| Material | Aluminum, Frelon Lining |
| Weight | 0.001 LB |

