Skip to content Skip to navigation menu
PBC LinearPSF-0610-6

PSF-0610-6

ISO Metric Sleeve Bearing
Item #101404926
  • Linear Bushing
  • Flanged
  • 3/8" ID x 5/8" OD x 3/4" Long
  • Aluminum w/ FrelonGold® Liner
PBC LinearPSF-0610-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Linear Bushing
  • Flanged
  • 3/8" ID x 5/8" OD x 3/4" Long
  • Aluminum w/ FrelonGold® Liner
Flange O.D. [Max] 7/8 in
Flange Width [Max] 0.125 in
Bearing Liner Material FrelonGold®
Length 3/4 in
Outside Dia. 0.625 in
Material Aluminum, Frelon Lining
Inch/Metric Inch
Static Load Rating [Max] 412 lbf
I.D. 3/8 in
Flange Yes
Weight 0.016 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison