- 1" Nominal Shaft Diameter
- Inch Series Center Flange Bearing
- w/Round Flange
- Single Bearing
- Self Aligning w/Seals One End
| Flange Type | Round |
| Self Aligning | Yes |
| Length to Flange | 0.875 in |
| Bearing Type | Single |
| Recommended Shafting Class | L |
| Overall Length | 3.937 in |
| Flange Outside Dimension | 3 in |
| Flange Width | 0.562 in |
| Seal/Wiper Material | Polymod |
| Pillow Block Material | Aluminum |
| Shaft Dia. | 1 in |
| Length to Flange1 | 2.5 in |
| Bolt Size | 1/4 |
| Bearing Liner Material | FrelonGold® |
| Seals | One End |
| Flange Thickness | 0.562 in |
| Bolt Hole Size | 0.281 in |
| Static Load Rating [Max] | 7050 lb/in |
| Pilot Diameter [Max] | 1.5 in |
| Pilot Diameter [Min] | 1.4995 in |
| Bolt Circle Dia. | 2.55 in |
| Inch/Metric | Inch |
| Preload | Yes |
| Weight | 2.431 LB |

