- 1" Nominal Shaft Diameter
- Inch Series Flange Bearing
- w/Square Flange
- Single Bearing
- Self Aligning w/Seals One End
| Inch/Metric | Inch |
| Overall Length | 2.812 in |
| Bearing Liner Material | FrelonGold® |
| Flange Thickness | 0.5 in |
| Bolt Size | 1/4 in |
| Bearing Type | Single |
| Flange Width | 0.5 in |
| Preload | Yes |
| Static Load Rating [Max] | 3810 lb/in |
| Pillow Block Material | Aluminum |
| Recommended Shafting Class | L |
| Shaft Dia. | 1 in |
| Bolt Holes | 4 |
| Self Aligning | Yes |
| Bolt Hole Length | 2 1/8 in |
| Flange Type | Square |
| Bolt Hole Size | 0.281 in |
| Bolt Hole Width | 2.128 in |
| Seal/Wiper Material | Polymod |
| Seals | One End |
| Length to Flange1 | 2.312 in |
| Bolt Circle Dia. | 3 in |
| Weight | 1.21 LB |

