- 1.1250 in Inside Diameter
- 2.4409 in Outside Diameter
- Cylindrical Bore
| Outer Ring Width | 0.7087 in, 18 mm |
| Inch/Metric | Inch Bore |
| Lubricant | Grease |
| Series | Auger |
| O.D. Type | Spherical |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Inner Ring Width | 0.937 in, 23.8 mm |
| I.D. | 1.125 in |
| O.D. | 62 mm |
| Weight | 0.683 LB |
| EAN or UPC | 12001069894246 |

