Peer Bearing
FHPPZ205-16-IL
Light Duty Cylindrical Bore Eccentric Collar Bearing Insert
Item #112491898
- 1 in Inside Diameter
- Cylindrical Bore
- Light Duty
- Eccentric Collar Locking
| Overall Length | 4 19/64 in |
| Series | FHPPZ |
| Lubricant | Grease |
| Housing Material | Pressed Steel |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Seal Material | Nitrile Rubber (NBR) |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Duty | Light-Duty |
| Seal Type | Contact Seals |
| I.D. | 1.000 in |
| Bearing Design | Non-Expansion |
| Weight | 0.728 LB |
| EAN or UPC | 12001069774838 |
