- Special Bore
- 1.2900 in Inside Diameter
- 3.3465 in Outside Diameter
- Bearing Steel
| Bore Type | Special |
| O.D. Type | Spherical |
| Temperature Range [Max] | 300 °F |
| Outer Ring Width | 0.866 in, 21.996 mm |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 1.2900 in, 32.766 mm |
| Series | Square Bore relubricable |
| Material | Bearing Steel |
| Temperature Range [Min] | -20 °F |
| Seal Type | Contacting Seal |
| Lubricant | Grease |
| O.D. | 3.3465 in, 85 mm |
| Inner Ring Width | 1.438 in, 36.525 mm |
| Weight | 1.59 LB |

