- Special Bore
- 1.5310 in Inside Diameter
- 3.937 in Outside Diameter
- Bearing Steel
| Outer Ring Width | 1.3122 in, 33.33 mm |
| Lubricant | Grease |
| Inner Ring Width | 1.3125 in, 33.338 mm |
| Series | Gang disc Standard relubricatable bearings |
| Material | Bearing Steel |
| O.D. Type | Spherical |
| I.D. | 1.5310 in, 38.887 mm |
| O.D. | 3.937 in, 100 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Bore Type | Special |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 300 °F |
| Weight | 2.76 LB |
| EAN or UPC | 7316577990358 |

