- Cylindrical Bore
- 1.5350 in Inside Diameter
- 3.3465 in Outside Diameter
- Bearing Steel
| Temperature Range [Max] | 300 °F |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 1.5350 in, 38.989 mm |
| Bore Type | Cylindrical |
| O.D. Type | Spherical |
| O.D. | 3.3465 in, 85 mm |
| Lubricant | Grease |
| Inner Ring Width | 1.1875 in, 30.162 mm |
| Temperature Range [Min] | -20 °F |
| Series | Gang disc Standard non-relubricatable bearings |
| Outer Ring Width | 1.1874 in, 30.16 mm |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Weight | 1.48 LB |

