- Type 27 POLIFAN® SG Flap Disc
- 4 in Diameter
- 120 Grit
- Aluminum Oxide
| Grit | 120 |
| Dia. | 4 in |
| RPM [Max] | 15300 rpm |
| Mounting | Arbor Hole |
| Abrasive Trade Name | A |
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Coated |
| Tool Shape | Type 27, Flat |
| Arbor Diameter | 5/8 in |
| Weight | 1.51 LB |

