- Type 27 SGP-INOX Depressed Center Cut-Off Wheel
- 4 1/2 in Diameter
- 46 Grit
| Abrasive Material | Aluminum Oxide |
| Grit | 46 |
| Type of Abrasive | Bonded |
| RPM [Max] | 13300 rpm |
| Applicable Materials | Stainless Steel, Aluminum, Ferrous & Non-Ferrous Metals |
| Dia. | 4.5 in |
| Hardness Grade | S |
| Arbor Diameter | 7/8 in |
| Thickness | 0.045 in |
| Weight | 0.37 LB |

