- Green Color
- Small Glove Size
- Uncoated
description
- Heavy Weight. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Proprietary ACP / Kevlar® blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid sleeves and is inherently flame resistant
- Polyester lining is ultra soft and very lightweight
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Lining | Polyester |
| Coating | Uncoated |
| Glove Size | Small |
| CRH | 4:8 |
| Cuff | Knit Wrist |
| Gauge | 7 |
| Color | Green |
| Weight | 0.07 LB |
| EAN or UPC | 616314125799 |

