- Black
- Gray Color
- Small Glove Size
- Uncoated
description
- Medium Weight. Used in Sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Proprietary ACP / Kevlar® blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Aramid sleeves and is inherently flame resistant
- Heat resistance protects the hand from low to moderate levels of heat and spark, Do not use near open flame
- Kevlar® lining offers comfort, enhanced cut protection and good heat dispersion
- Knit Wrist helps prevent dirt and debris from entering the glove
- 100% Silicone Free
- Color coded hems for easy size identification
| Glove Size | Small |
| CRH | 5:10 |
| Color | Black, Gray |
| Cuff | Knit Wrist |
| Gauge | 7 |
| Coating | Uncoated |
| Weight | 2.32 LB |
| EAN or UPC | 616314265372 |

