- Leather Palms
- Medium
- Heavy Weight
- Kevlar®, Leather
| Style | Full Finger |
| Cuff Type | Slip-On |
| Usage | Material Handling, Glass Handling, Fishing, Sanitation, General Maintence, Woodworking, Waste Handling, Recycling |
| Color | Yellow, Gray |
| Length | 9.600 in |
| Material | Kevlar®, Leather |
| Glove Size | Medium |
| Cuff Style | Continuous Knit |
| Glove Type | Leather Palms |
| Type | Heavy Weight |
| Resistance | Cut |
| Weight | 0.321 LB |
| EAN or UPC | 616314003608 |

