- Black
- 23 in Size
description
- Ideal for applications where cut and/or light heat protection is needed, such as glass operations, metal stamping, automotive, appliance and machinery manufacturing.
features
- Seamless knit construction protects arms without sacrificing comfort or dexterity
- Kevlar® fiber provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Knit wrist offers cut and heat resistance and prevent debris from entering the sleeve
- 2-Ply construction for added protection
- Launderable for extended life and to reduce replacement costs
| Color | Black |
| Standard | ANSI Method TDM, ANSI Cut 3, ANSI Cut 9 A3 |
| Weight | 0.1 LB |
| EAN or UPC | 616314213144 |

