- Black
- 14 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Proprietary ACP / Kevlar® blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Aramid sleeves and is inherently flame resistant
- Heat resistance protects the hand from low to moderate levels of heat and spark, Do not use near open flame
- Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
- Good washability can be washed in soap and water and can be dry cleaned
- Will retain its shape and stretch even after repeated washings
- 100% silicone free
| Color | Black |
| Silicone Free | Yes |
| Standard | ANSI Method TDM, ANSI Cut 3, ANSI Cut 9 A3 |
| Weight | 0.0 LB |
| EAN or UPC | 616314276835 |

