- Neon Yellow
- 18 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.
features
- Made with Proprietary ACP Technology, featuring DuPont™ Kevlar® and fully encapsulated glass fibers
- Offers twice the cut resistance compared with traditional Para-Aramid gloves
- Heat resistance protects the hand from minor heat and burn injuries up to 350°F
- Exceptional comfort, will not cause skin irritation
- Washable, can be washed in soap and water and can be dry-cleaned
- Neon coloring makes this product very easy to see
| Color | Neon Yellow |
| Standard | ANSI Method TDM, ANSI Cut 4, ANSI Cut 9 A5 |
| Weight | 0.06 LB |
| EAN or UPC | 616314126185 |

