- Disposable Latex, Powder Free
- Natural Rubber Latex
- 9
- Sterile
- Surgeons, Medical Professionals
applications
- Ideal for use by surgeons and medical professionals
features
- Provide effective grip wet or dry while maintaining tactile sensitvity
- Meet Federal and ASTM standards for protein content
- Sterilized by Gamma radiation
| Type | Medical Grade |
| Style | Sterile |
| Color | Natural |
| Glove Type | Disposable Latex, Powder Free |
| Material | Natural Rubber Latex |
| Glove Size | 9 |
| Thickness | 5 mil |
| Resistance | Liquid |
| Length | 10.600 in |
| Weight | 0.0 LB |
| EAN or UPC | 616314092510 |

