- Disposable Latex, Powder Free
- 100% Natural Latex
- Large
features
- Ultra smooth finish glides through hair
- Ambidextrous and powder-free
- 11 mil thickness
- Washable
- Resists finger nail punctures
| Length | 12 in |
| Glove Type | Disposable Latex, Powder Free |
| Resistance | Liquid |
| Material | 100% Natural Latex |
| Color | Black |
| Glove Size | Large |
| Weight | 4.0 LB |
| EAN or UPC | 616314031199 |

