Skip to content Skip to navigation menu
Novax 11" Glove Kit

147-SK-0/7

Novax 11" Glove Kit
Item #102378610
  • Novax 11-inch Glove Kit
  • Class 0
  • 11" Long
  • Size 7
Novax 11" Glove Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Novax 11-inch Glove Kit
  • Class 0
  • 11" Long
  • Size 7

applications

  • Ideal for electrical contractors, hybrid automotive repair/service or manufacturing, industrial plant maintenance, utilities, power generation, HVAC technicians, elevator installers, transportation (primarily rail)

features

  • Includes rubber insulating gloves, leather protectors and storage bag
  • Available sizes 7 - 12
Color Natural, Orange
Glove Size 7
Material Natural Rubber, Goatskin Leather
Type ESP Kit
Manufacturer Name PIP
Length 11 in
Class 0
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison