- ESP Kit
- Includes Gloves 147-00-11, Leather Protectors 148-1000 and Bag 148-2136
features
- Convenient way to purchase all your electrical safety products in one package
includes
- One pair rubber insulating gloves
- One pair leather protectors
- One carry bag
| Length | 11 in |
| Included | Gloves 147-00-11 |
| Material | Insulating |
| Type | ESP Kit |
| Glove Size | 8 |
| Class | 00 |
| Color | Orange |
| Weight | 1.0 LB |

