- Class 3 Electrical Rated Gloves, Unlined, Smooth Finish
- Size9
- Black
- Natural Rubber
applications
- Electrical contractors, hybrid automotive repair/service or manufacturing, industrial plant maintenance, utilities, power generation, HVAC technicians, elevator installers, transportation (primarily rail)
features
- Individually tested to meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
- Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
- The contoured shape reduces hand fatigue
- Proof test voltage AC volts: 30,000
- Max. use voltage AC/DC: 26,500/39,750
| Glove Size | 9 |
| Usage | Power Generation, Electrical Contractors, Hybrid Automotive Repair/Servic, Utilities |
| Type | Electrical Rated Gloves |
| Length | 18 in |
| Color | Black |
| Style | Class 3 Electrical Rated Gloves, Unlined, Smooth Finish |
| Cuff Style | Rolled |
| Material | Natural Rubber |
| Glove Type | ESP |
| Weight | 0.0 LB |
| EAN or UPC | 616314064432 |

