These gloves raise the standards for high performance gloves offering a dynamic increase in overall performance and value compared to traditional para-aramid gloves. Used for sheet metal fabrication, glass handling, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing and metal stamping.
features
Seamless construction offers increased comfort and breathability
DyneemaВ® & Steel shell provides exceptional dexterity and comfort along with superior washability
Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
Superior abrasion and fatigue resistance compared to traditional para-aramid
Superior ultraviolet resistance
Will not discolor or lose strength when exposed to sun or fluorescent light
Extended knit wrist helps prevent dirt and debris from entering the glove and provides added arm protection
Launderable for extended life and to reduce replacement costs
Weight
0.0 LB
EAN or UPC
616314098734
We're here for you
with Service Centers across the country - We have your back