- Gray
- 18 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
features
- Smart Fit™ technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
- Proprietary ACP Technology and Dyneema® blend provides excellent protection against cuts, lacerations and abrasions
- Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
- Form fit from top to bottom so it stays up on the arm making it far less prone to sliding down the arm eliminating the need for elastic or hook & loop top in most applications
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
- Superior washability, can be washed repeatedly in chlorine bleach and caustic detergents or can be dry-cleaned, shrink resistant
- Will retain its shape and stretch even after repeated washings
- 100% silicone free
- Meets FDA & USDA food handling requirements
| Color | Gray |
| Standard | ANSI Method TDM, ANSI Cut 4, ANSI Cut 9 A4 |
| Weight | 17.17 LB |
| EAN or UPC | 616314235696 |

