- Gray
- 18 in Size
description
- ATA Technology, HPPE blend fiber, 10G Knit, A8, White OE, Gray
features
- Proprietary ATA® Technology with HPPE fiber blend provides ANSI A8 cut protection and outstanding wearer comfort
- Cut resistant fiber blend with HPPE is cool wearing and is more comfortable than other engineered fiber blends
- Color-coded overedge indicates cut protection, white indicates ANSI A8, for visual confirmation and worker safety
- Antimicrobial fiber helps to prevent bacterial growth
- Knit wrist stays in place and is less binding than elastic wrist
- Good washability can be washed in soap and water or dry cleaned
- Available with or without thumb-hole
- Made in the USA
| Standard | ANSI Method TDM, ANSI Cut 5, ANSI Cut 9 A8 |
| Color | Gray |
| Weight | 0.19 LB |
| EAN or UPC | 616314354038 |

