- 35 in Width
- 45 in Length
- White Color
description
- Great for food handling and preparation, industrial maintenance and chemical processing
features
- Great for food handling and preparation, industrial maintenance and chemical processing
- Excellent resistance to chemicals, fats, oils and grease
- Excellent resistance to punctures and abrasion
- Superior flexibility
| Standard | 21 CFR |
| Color | White |
| Length | 45 in |
| Width | 35 in |
| Fabric | Vinyl |
| Weight | 0.47 LB |
| EAN or UPC | 616314022173 |

