- Silica Fiber, Dyneema with Polyester Cover, One Side Silagrip Coating
- Large
- White
- Stainless Steel
- Synthetic Fiber
applications
- Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling
features
- Superior gripping properties in both wet and dry environments and excellent abrasion resistance for long service life
- Made from component materials that comply with federal regulations for food contact 21CFR, 170-199
- Excellent chemical resistance tolerating most solvents, proteins, fats and blood
- UV stable, will not degrade over time, giving the glove an unlimited shelf life
- Can be laundered in detergents, bleach or can be dry cleaned
- No restrictions on drying temperature
- Superior safety
- Non-toxic and non-latex polymer has no proteins, no accelerators and no urethanes
- Broadest operating temperature of any coating available
- All styles are EN cut level 5
| Color | White |
| Usage | Food Service Food Processing, Glass Handling Metal Handling |
| Glove Size | Large |
| Material | Stainless Steel, Synthetic Fiber, Dyneema® |
| Type | Light Weight, Right Hand |
| Gauge | 13 |
| Cuff Style | Knitted Elasticized Wrist |
| Length | 10 1/2 in |
| Color Code | White |
| Style | Silica Fiber, Dyneema with Polyester Cover, One Side Silagrip Coating |
| Weight | 0.06 LB |
| EAN or UPC | 616314054211 |

