
- Hi-Vis Yellow/Black/Dark Green Color
- One Size
description
- Made in the USA, this comfortable & breathable 100% polyester ribbed-knit Face Cover is designed to accommodate most filters. The large easy-access filter pocket accepts reusable or disposable media. The ribbed knit naturally stretches to fit most size faces.
features
- Made in the USA from 100% moisture-wicking polyester, soft against the skin and breathable
- Provides comfortable coverage over the bridge of the nose and mouth
- Double layered with a functional filtration pocket
- Enclosed pocket opening keeps the filter securely in place
- 5" long stretch knit will conform to any size face
- Fully-encased elastic in the hem holds the cover up over the nose – no irritating loops or ties
- Machine washable and reusable
- Designed for general use, not intended to replace N95 or other NIOSH approved respirator mask
- Filter not included with Face Cover
- Carton Quantity: 10 packs of 5 each
Color | Hi-Vis Yellow, Black, Dark Green |
Weight | 0.11 LB |
EAN or UPC | 616314351457 |
