- Green
- 12 in Size
description
- Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
features
- Seamless knit construction provides comfort, fit, and dexterity
- Dyneema® blend enhances the sleeves performance without sacrificing flexibility or dexterity and ensures maximum protection
- Features a Patented ANSI Standard 51 Conformant approved antimicrobial fiber that is FDA & EPA approved for food contact
- Antimicrobial fiber has been shown to inhibit the growth of microorganisms such as bacteria and mold that come in contact with the fiber up to 99.9%
- Antimicrobial properties will not wash out of the fiber and will last the life of the sleeve
- Complies with FDA food handling requirements 21 CFR, Part 177
- CFIA Approved
| Standard | ANSI Method TDM, ANSI Cut 5, ANSI Cut 9 A7, 21 CFR, CFIA |
| CRH | 10:6 |
| Color | Green |
| Weight | 0.12 LB |
| EAN or UPC | 616314220821 |

