- Hi-Voltage Megawatt
- Hard Coating Lens Coating
- Gray Lens Color
- Adjustable Temples
features
- One of the top sport styles on the market today
- Larger frame for the person who needs that extra space
- Advanced wraparound lens design eliminates distortion
- Adjustable temples provide user with an accurate fit
- Base curve = 8
- Exceeds ANSI Z87.1+ high impact requirements
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |
| Temple Color | Black |
| Temples | Adjustable |
| Lens Coating | Hard Coating |
| Temple Style | Adjustable |
| Lens Color | Gray |
| Weight | 0.008 LB |
| EAN or UPC | 616314024733 |

