Skip to content Skip to navigation menu
Hi-Voltage DC Safety Glasses

250-22-0002

Hi-Voltage DC Safety Glasses
Item #102117177
  • Hi-Voltage DC
  • Indoor/OutDoor Lens Coating
  • Clear Lens Color
  • Adjustable Temples
Hi-Voltage DC Safety Glasses
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hi-Voltage DC
  • Indoor/OutDoor Lens Coating
  • Clear Lens Color
  • Adjustable Temples

features

  • Semi-rimless design with distortion free wraparound lens
  • Base curve = 9.25
  • Ratchet temples provide a better angle adjustment
  • Adjustable spatula temples ensure a good fit and user comfort
  • Exceeds ANSI Z87.1+ high impact requirements
Frame Color Black
Temples Adjustable
Frame Material Nylon
Lens Coating Indoor/OutDoor
Lens Color Clear
Lens Material Polycarbonate
Temple Style Adjustable
Temple Color Black
Weight 0.008 LB
EAN or UPC 616314025365
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison