- Bouton Pinnacle
- Anti-Scratch Lens Coating
- Clear Lens Color
- Spatula Temples
features
- Unobstructed peripheral vision with seamless integrated sideshields
- Nickel silver frame
- Meets ANSI Z87.1 standard
| Temple Style | Fixed |
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Frame Material | Nickel |
| Temple Color | Black |
| Lens Color | Clear |
| Lens Coating | Anti-Scratch |
| Temples | Spatula |
| Weight | 0.0 LB |
| EAN or UPC | 616314103643 |

