- Safety Eyewear
- Smoke Lens
- Anti-Scratch Lens Coating
- Gray Polycarbonate Frames
features
- One piece design
- Lightweight lens/frame combination
- 7 base single curve lens
- Meets ANSI Z87.1 standard
| Lens Material | Polycarbonate, 2mm |
| Frame Color | Gray |
| Temple Style | Spatula |
| Temple Color | Gray |
| Usage | General Manufacturing |
| Frame Material | Polycarbonate |
| Nose Bridge | Molded |
| Lens Coating | Anti-Scratch |
| Lens Color | Smoke |
| Style | Bouton Rimless |
| Weight | 0.0 LB |
| EAN or UPC | 616314102257 |

