- Bouton 6200 Professional Safety EyeWear
- Indoor/Outdoor Lens
- Nylon Frame
- Black Frame Color
- Anti-Scratch Coating
features
- Specially designed lens channel retention
- Nylon frame
- Soft-fit nose piece
- Bow-Flex bayonet style temples with ergo-grip
- Seven base diometric curve
- Meets ANSI Z87.1 standard
| Frame Material | Nylon |
| Lens Material | Polycarbonate, 2.2mm CT |
| Lens Coating | Anti-Scratch |
| Frame Color | Black |
| Temple Color | Black |
| Temple Style | Fixed |
| Temples | Bayonet |
| Nose Bridge | Soft Fit |
| Lens Color | Indoor/Outdoor |
| Weight | 0.0 LB |
| EAN or UPC | 616314104190 |

