- Bouton UFO Mercury Safety EyeWear
- Clear Lens
- Polycarbonate Frame
- Black
- Silver Frame Color
features
- Six base single curve lens
- Meets ANSI Z87.1 standard
- Lightweight, rimless design that weighs less than one ounce
- U-Fit® spatula temples
- ratchet temples for better angle adjustment
- Molded nose bridge design to fit the vast majority of users
- Adjustable length temples provide a secure, comfortable fit
| Frame Color | Black, Silver |
| Nose Bridge | Molded |
| Lens Material | Polycarbonate, 2mm |
| Temple Color | Black Silver |
| Temples | Spatula |
| Frame Material | Polycarbonate |
| Lens Color | Clear |
| Temple Style | Adjustable |
| Lens Coating | Anti-Fog Anti-Scratch |
| Weight | 0.0 LB |
| EAN or UPC | 616314102738 |

