- HI-NRG Eyewear Safety EyeWear
- Indoor/Outdoor Lens
- Polycarbonate Frame
- Black Frame Color
- Anti-Scratch Coating
features
- Stylish design with 8-base lens curve
- Semi-rimless frame
- Combination polycarbonate and metal temples provide strength and comfort
- Exceeds ANSI Z87.1+ high impact requirements
| Temple Style | Fixed |
| Temples | Bayonet |
| Frame Material | Polycarbonate |
| Nose Bridge | Rubber Pad |
| Lens Color | Indoor/Outdoor |
| Frame Color | Black |
| Lens Coating | Anti-Scratch |
| Temple Color | Black |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |
| EAN or UPC | 616314091797 |

