Skip to content Skip to navigation menu
HI-NRG Eyewear

250-73-0201

HI-NRG Eyewear
Item #105826840
  • HI-NRG Eyewear Safety EyeWear
  • Gray Lens
  • Polycarbonate Frame
  • Red Frame Color
  • Anti-Scratch Coating
HI-NRG Eyewear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HI-NRG Eyewear Safety EyeWear
  • Gray Lens
  • Polycarbonate Frame
  • Red Frame Color
  • Anti-Scratch Coating

features

  • Stylish design with 8-base lens curve
  • Semi-rimless frame
  • Combination polycarbonate and metal temples provide strength and comfort
  • Exceeds ANSI Z87.1+ high impact requirements
Lens Material Polycarbonate
Frame Material Polycarbonate
Lens Color Gray
Lens Coating Anti-Scratch
Temple Color Red
Frame Color Red
Nose Bridge Rubber Pad
Temples Bayonet
Temple Style Fixed
Weight 0.0 LB
EAN or UPC 616314091865
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison